Menu Search
HAMMOND MANUFACTURING #272FX

Transformer, Power; 115VAC Primary; 60 Hz; 146 VA

SKU # 62398027640 Manufacturer Series: 200 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 600V AC
Output Rating, Current: 1.0/2.0A
Power Rating: 146 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 3.06 x 2.5 x 3.75 in.

HMN 272FX CLSC-ENCL-PLT&FMNT-TFMR

Additional Info: Vertical Mount, Hi-Pot Tested at 2000 VRMS