Menu Search
HAMMOND MANUFACTURING #165P60

Transformer, Power; 115VAC Primary; 60 Hz; 300 VA

SKU # 62398022020 Manufacturer Series: 165 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 60V AC
Output Rating, Current: 5.0A
Power Rating: 300 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Open Frame, Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 3.75 in. H x 4.50 in. W x 3.38 in. D

HMN 165P60 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS