Menu Search
HAMMOND MANUFACTURING #167Q6

Transformer, Power; 115VAC Primary; 60 Hz; 37.80 VA

SKU # 62398023720 Manufacturer Series: 167 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 6.3V AC
Output Rating, Current: 6.0A
Power Rating: 37.80 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.63 x 2.19 x 2.38 in.

HMN 167Q6 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2500 VRMS