Menu Search
HAMMOND MANUFACTURING #166R5

Transformer, Power; 115VAC Primary; 60 Hz; 40 VA

SKU # 62398021501 Manufacturer Series: 166 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 5V AC
Output Rating, Current: 8000mA
Power Rating: 40 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.31 x 3.69 x 2 in.

HMN 166R5 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS