Menu Search
HAMMOND MANUFACTURING #161FA16

Transformer, Power; 115VAC Primary; 60 Hz; 44 VA

SKU # 62398021390 Manufacturer Series: 161 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 8/16V AC
Output Rating, Current: 520/260mA
Power Rating: 44 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.45 x 1.69 x 1.25 in.

HMN 161FA16 LV-PC-BOARD-VERT-MOUNT

Additional Info: Hi-Pot Tested at 2500 VRMS