Menu Search
HAMMOND MANUFACTURING #166U5

Transformer, Power; 115VAC Primary; 60 Hz; 75 VA

SKU # 62398021521 Manufacturer Series: 166 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 5V AC
Output Rating, Current: 15000mA
Power Rating: 75 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.63 x 4.03 x 2.25 in.

HMN 166U5 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS