Menu Search
HAMMOND MANUFACTURING #164G56

Transformer, Power; 115VAC Primary; PCB Mount; 12 VA

SKU # 62398026057 Manufacturer Series: 164 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 56/28V AC
Output Rating, Current: 440/220mA
Power Rating: 12 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.5 x 1.56 x 1.88 in.
Weight: 0.7 lb.

HMN 164G56 LO-VTG-PC-BOARD-MOUNT

Additional Info: Hi-Pot Tested at 2000 VRMS