You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #164F16

Transformer, Power; 115VAC Primary; PCB Mount; 6 VA

SKU # 62398026016 Manufacturer Series: 164 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 8/16V AC
Output Rating, Current: 800/400mA
Power Rating: 6 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.31 x 1.31 x 1.63 in.
Weight: 0.4 lb.

HMN 164F16 LO-VTG-PC-BOARD-MOUNT

Additional Info: Hi-Pot Tested at 2000 VRMS