Menu Search
HAMMOND MANUFACTURING #165U11

Transformer, Power; 115VAC Primary; Wire Leads; 165 VA

SKU # 62398021700 Manufacturer Series: 165 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 11V AC
Output Rating, Current: 15A
Power Rating: 165 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Open Frame, Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 3.13 x 2.63 x 3.75 in.

HMN 165U11 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS