Menu Search
HAMMOND MANUFACTURING #262F12

Transformer, Power; 115VAC Primary; Wire Leads; 26 VA

SKU # 62398027380 Manufacturer Series: 262 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 12.6/120V AC
Output Rating, Current: 0.1/0.7A
Power Rating: 26 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Filament/Auxiliary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 2.31 x 3.69 x 1.85 in.
Weight: 1.5 lb.

HMN 262F12 CLS-LW-PWR-PLT&FMNT-TFM