Menu Search
HAMMOND MANUFACTURING #166N10

Transformer, Power; 115VAC Primary; Wire Leads; 40 VA

SKU # 62398021601 Manufacturer Series: 166 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 10V AC
Output Rating, Current: 4000mA
Power Rating: 40 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.31 x 3.69 x 2 in.

HMN 166N10 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS