Menu Search
HAMMOND MANUFACTURING #167N12

Transformer, Power; 115VAC Primary; Wire Leads; 50.40 VA

SKU # 62398023900 Manufacturer Series: 167 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 12.6V AC
Output Rating, Current: 4.0A
Power Rating: 50.40 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.63 x 2.19 x 2.63 in.

HMN 167N12 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2500 VRMS