Menu Search
HAMMOND MANUFACTURING #166G100

Transformer, Power; 115VAC Primary; Wire Leads; 50 VA

SKU # 62398023600 Manufacturer Series: 166 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 100V AC
Output Rating, Current: 500mA
Power Rating: 50 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.31 x 3.69 x 1.88 in.

HMN 166G100 FMNT-&-LV-RCTFR-USE-TF

Additional Info: Hi-Pot Tested at 2000 VRMS