You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #166P10

Transformer, Power; 115VAC Primary; Wire Leads; 50 VA

SKU # 62398021621 Manufacturer Series: 166 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 10V AC
Output Rating, Current: 5000mA
Power Rating: 50 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.31 x 3.69 x 2.13 in.

HMN 166P10 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS