Menu Search
HAMMOND MANUFACTURING #182N15

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 120 VA

SKU # 62398027219 Manufacturer Series: 182 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 15/30V AC
Output Rating, Current: 8000/4000mA
Power Rating: 120 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 4.56 x 3.75 x 4 in.
Weight: 2.84 lb.

HMN 182N15 LV-RECTIFIER-USE-TMFR

Additional Info: Toroid Center: Open, Hi-Pot Tested at 2500 VRMS