Menu Search
HAMMOND MANUFACTURING #266M48

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 144 VA

SKU # 62398022406 Manufacturer Series: 266 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 24/48V AC
Output Rating, Current: 3.0/6.0A
Power Rating: 144 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 3.84 in. H x 3.13 in. W x 3.06 in. D
Weight: 6 lb.

HMN 266M48 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS