Menu Search
HAMMOND MANUFACTURING #182G15

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 15 VA

SKU # 62398027190 Manufacturer Series: 182 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 15/30V AC
Output Rating, Current: 1000/500mA
Power Rating: 15 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: Dia.xH: 2.7 x 1.25 in.
Weight: 0.76 lb.

HMN 182G15 LV-RECTIFIER-USE-TMFR

Additional Info: Toroid Center: Open, Hi-Pot Tested at 2500 VRMS