You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #182P22

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 225 VA

SKU # 62398027235 Manufacturer Series: 182 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 22/44V AC
Output Rating, Current: 10220/5110mA
Power Rating: 225 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 3.06 x 2.5 x 3.25 in.
Weight: 4.96 lb

HMN 182P22 LV-RECTIFIER-USE-TMFR

Additional Info: Toroid Center: Potted, Hi-Pot Tested at 2500 VRMS