You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #266J24

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 24 VA

SKU # 62398022397 Manufacturer Series: 266 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 12/24V AC
Output Rating, Current: 1.0/2.0A
Power Rating: 24 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.75 x 3.13 x 2 in.
Weight: 1.6 lb.

HMN 266J24 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS