Menu Search
HAMMOND MANUFACTURING #182P30

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 300 VA

SKU # 62398027242 Manufacturer Series: 182 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 30/60V AC
Output Rating, Current: 10000/5000mA
Power Rating: 300 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.81 in. H x 3.13 in. W x 3.50 in. D
Weight: 5.58 lb.

HMN 182P30 LV-RECTIFIER-USE-TMFR

Additional Info: Toroid Center: Potted, Hi-Pot Tested at 2500 VRMS