Menu Search
HAMMOND MANUFACTURING #266L12

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 31.50 VA

SKU # 62398022398 Manufacturer Series: 266 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 2.5/5A
Power Rating: 31.50 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.31 x 3.69 x 2.2 in.
Weight: 1 lb.

HMN 266L12 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS