Menu Search
HAMMOND MANUFACTURING #266J48

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 48 VA

SKU # 62398022402 Manufacturer Series: 266 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 24/48V AC
Output Rating, Current: 1.0/2.0A
Power Rating: 48 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 3.12 x 3.56 x 2.2 in.
Weight: 2.5 lb.

HMN 266J48 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS