Menu Search
HAMMOND MANUFACTURING #266N12

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 50.40 VA

SKU # 62398022403 Manufacturer Series: 266 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 4.0/8.0A
Power Rating: 50.40 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.62 x 4 x 2.4 in.
Weight: 2.7 lb.

HMN 266N12 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS