Menu Search
HAMMOND MANUFACTURING #182S30

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 625 VA

SKU # 62398027255 Manufacturer Series: 182 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 30/60V AC
Output Rating, Current: 20840/10420mA
Power Rating: 625 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 6.10 in. Dia x 3.10 in. H
Weight: 10.38 lb.

HMN 182S30 LV-RECTIFIER-USE-TMFR

Additional Info: Toroid Center: Potted, Hi-Pot Tested at 2500 VRMS