Menu Search
HAMMOND MANUFACTURING #182R110

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 750 VA

SKU # 62398027262 Manufacturer Series: 182 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 110/220V AC
Output Rating, Current: 6820/3410mA
Power Rating: 750 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 6.40 in. Dia x 3.10 in. H
Weight: 13.53 lb.

HMN 182R110 LV-RECTIFIER-USE-TMFR

Additional Info: Toroid Center: Potted, Hi-Pot Tested at 2500 VRMS