Menu Search
HAMMOND MANUFACTURING #182H110

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 80 VA

SKU # 62398027216 Manufacturer Series: 182 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 110/220V AC
Output Rating, Current: 728/364mA
Power Rating: 80 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.73 in. Dia x 1.52 in. H
Weight: 2.15 lb.

HMN 182H110 LV-RECTIFIER-USE-TMFR

Additional Info: Toroid Center: Open, Hi-Pot Tested at 2500 VRMS