The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HAMMOND MANUFACTURING #182M12

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 80 VA

SKU # 62398027212 Manufacturer Series: 182 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 12/24V AC
Output Rating, Current: 6660/3330mA
Power Rating: 80 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.73 in. Dia x 1.52 in. H
Weight: 2.15 lb.

HMN 182M12 LV-RECTIFIER-USE-TMFR

Additional Info: Toroid Center: Open, Hi-Pot Tested at 2500 VRMS