Menu Search
HAMMOND MANUFACTURING #270DAZ

Transformer, Power; 117VAC Primary; 50/60 Hz; 76 VA

SKU # 62398024177 Manufacturer Series: 200 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117V AC
Volts, Secondary: 520V AC
Output Rating, Current: 104mA
Power Rating: 76 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 3.25 in. H x 2.25 in. W x 2.88 in. D

HMN 270DAZ CLSC-ENCL-PLT&FMNT-TFMR

Additional Info: Horizontal Mount, Hi-Pot Tested at 2000 VRMS