Menu Search
HAMMOND MANUFACTURING #170G

Transformer, Power; 230VAC Primary; Solder; 1500 VA

SKU # 62398024990 Manufacturer Series: 170 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 230V AC
Volts, Secondary: 115/230V AC
Power Rating: 1500 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Single Winding
Mounting: Chassis
Terminals: Solder
Dimensions: 4.38 x 6.63 x 5.3

HMN 170G LINE-AUTO-TRANSFORMER

Additional Info: Single winding, does not provide isolation, for use where equipment is already isolated and only voltage change is required