Menu Search
HAMMOND MANUFACTURING #718

Transformer, Power; Chassis Mount; 50/60 Hz; 235 VA

SKU # 62398028600 Manufacturer Series: 700 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 1250V AC
Output Rating, Current: 200mA
Power Rating: 235 VA
Frequency: 50/60 Hz
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 4.50 in. H x 3.75 in. W x 4.38 in. D
Weight: 8 lb.

HMN 718 ENCLD-PLT-TRANSFORMER