Menu Search
HAMMOND MANUFACTURING #165T22

Transformer, Power; Chassis Mount; 60 Hz; 264 VA

SKU # 62398021880 Manufacturer Series: 165 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 22V AC
Output Rating, Current: 12A
Power Rating: 264 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Open Frame, Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 3.75 in. H x 4.50 in. W x 3.38 in. D

HMN 165T22 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS