Menu Search
HAMMOND MANUFACTURING #269AX

Transformer, Power; Chassis Mount; 60 Hz; 40 VA

SKU # 62398027440 Manufacturer Series: 200 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 250V AC
Output Rating, Current: 115mA
Power Rating: 40 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 2.63 x 2.19 x 2.5 in.

HMN 269AX CLSC-ENCL-PLT&FMNT-TFMR

Additional Info: Vertical Mount, Hi-Pot Tested at 2000 VRMS