Menu Search
HAMMOND MANUFACTURING #166Q14

Transformer, Power; Chassis Mount; 60 Hz; 84 VA

SKU # 62398021801 Manufacturer Series: 166 Series
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 14V AC
Output Rating, Current: 6.0A
Power Rating: 84 VA
Frequency: 60 Hz
Construction Style: Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B, 130 deg C
Dimensions: HxWxD: 2.63 x 4.03 x 2.5 in.

HMN 166Q14 FMNT-&-LV-RCTFR-USE-TFM