Menu Search
HAMMOND MANUFACTURING #166P18

Transformer, Power; Chassis Mount; 60 Hz; 90 VA

SKU # 62398021841 Manufacturer Series: 166 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 18V AC
Output Rating, Current: 5000mA
Power Rating: 90 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.63 x 4.03 x 2.5 in.

HMN 166P18 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS