Menu Search
HAMMOND MANUFACTURING #229B120

Transformer, Power; Solder Terminals; 12 VA; 200/100mA Output

SKU # 62398027020 Manufacturer Series: 229 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 60/120V AC
Output Rating, Current: 200/100mA
Power Rating: 12 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.5 x 2 x 1.07 in.

HMN 229B120 LV-PC-BOARD-LOW-PRFILE

Additional Info: Pin Size: 0.02 x 0.04 in., PC Board Card Spacing: 1.25 in., Hi-Pot Tested at 1750 VRMS