Menu Search
HAMMOND MANUFACTURING #183H12

Transformer, Power; Solder Terminals; 20 VA; 1.6/3.2A Output

SKU # 62398025871 Manufacturer Series: 183 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 1.6/3.2A
Power Rating: 20 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: HxWxD: 1.63 x 1.88 x 2.25 in.
Weight: 0.9 lb.

HMN 183H12 LO-VTG-PC-BOARD-MOUNT

Additional Info: Pin Size: 0.036 in. Square, Hi-Pot Tested at 4000 VRMS