Menu Search
HAMMOND MANUFACTURING #162H48

Transformer, Power; Solder Terminals; 20 VA; 800/400mA Output

SKU # 62398026119 Manufacturer Series: 162 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 24/48V AC
Output Rating, Current: 800/400mA
Power Rating: 20 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.44 x 1.88 x 2.25 in.
Weight: 0.8 lb.

HMN 162H48 LO-VTG-PC-BOARD-MOUNT

Additional Info: Hi-Pot Tested at 2000 VRMS