Menu Search
HAMMOND MANUFACTURING #229C10

Transformer, Power; Solder Terminals; 24 VA; 4.8/2.4A Output

SKU # 62398027151 Manufacturer Series: 229 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 5/10V AC
Output Rating, Current: 4.8/2.4A
Power Rating: 24 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.87 x 2.25 x 1.25 in.

HMN 229C10 LV-PC-BOARD-LOW-PROFILE

Additional Info: Pin Size: 0.04 x 0.04 in., PC Board Card Spacing: 0.15 in., Hi-Pot Tested at 1750 VRMS