Menu Search
HAMMOND MANUFACTURING #229A10

Transformer, Power; Solder Terminals; 6 VA; 1200/600mA Output

SKU # 62398026840 Manufacturer Series: 229 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 5/10V AC
Output Rating, Current: 1200/600mA
Power Rating: 6 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.88 x 1.56 x 0.65 in.

HMN 229A10 LV-PC-BOARD-LOW-PROFILE

Additional Info: Pin Size: 0.02 x 0.04 in., PC Board Card Spacing: 0.75 in., Hi-Pot Tested at 1750 VRMS