You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #611B

Transformer, Pulse; Solder Terminals; 125VAC

SKU # 62398028210 Manufacturer Series: 611 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pulse Transformer
Volts, Primary: 125V AC
Construction Style: Open Frame
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.69 x 0.82 x 0.57 in.
Weight: 0.04 lb.

HMN 611B PULSE-TRANSFORMER

Additional Info: Pin spacing: 0.20 x 0.60 in.