Menu Search
Premoistened Towels Pre-moistened Hand Cleaning Towel Bucket Klein Kleaners
KLEIN TOOLS #51425

Pre-moistened Hand Cleaning Towel Bucket Klein Kleaners

SKU # 09264451425 Manufacturer Series: Kleaners
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pre-Moistened Hand Cleaning
Contents: d-Limonene Citrus, Triclosan
Task Application: Oil, Tar, Adhesives, Wax, Germs
Towel Size: 10.50 x 12.25 in
Container Type: Bucket
Container Quantity: 72

Premoistened Towels: Type - Pre-moistened Hand Cleaning; Contents - d-Limonene Citrus, Triclosan; Task Application - Oil, Tar, Adhesives, Wax, Germs; Towel Size - 10.50 x 12.25 in; Container Type - Bucket; Container Quantity - 72; Manufacturer Series - Klein Kleaners