Pressure Calibrators: Type - Pressure Calibrator; Range - Internal Sensor - -12 to 30 psi; Range - Pressure Module - 10,000 psi /700 bar (Module Not Included); Pressure Media - Non-corrosive Gases; Function - Zero, Min, Max, Hold, Damp; Current Measurement - 0 - 24 mA; Voltage - 24V DC Loop Power Supply; Parts Included - Protective Holster, Test Leads, Alligator Clips, Battery; Additional Information - Built-in Pump Range: -12 psi (-850 mbar) to Full scale, Dimension: 8.50 in. x 3.72 in. x 2.60 in., Operating Temperature: -10 to 55 deg c; Manufacturer Series - 718 Series
Additional Info: Built-in Pump Range: -12 psi (-850 mbar) to Full scale, Dimension: 8.50 in. x 3.72 in. x 2.60 in., Operating Temperature: -10 to 55 deg c