Menu Search
Pressure Gauges Bourdon Tube Pressure Gauge, Hydraulic, Pressure: 0 to 200 psi/14 bar, Stainless Steel

WIKA INSTRUMENT CORP #9301793

Bourdon Tube Pressure Gauge, Hydraulic, Pressure: 0 to 200 psi/14 bar, Stainless Steel

SKU #40001300027
Manufacturer Series: 21353 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pressure Calibrator Gauge
Pressure Types: Hydraulic
Range: Pressure: 0 to 200 psi/14 bar
Construction: Stainless Steel
Size: OD: 2.5 in.(64mm)
Parts Included: 1/4 in. NPT

Pressure Gauges: Type - Pressure Calibrator Gauge; Pressure Types - Hydraulic; Range - Pressure: 0 to 200 psi/14 bar; Construction - Stainless Steel; Size - OD: 2.50 in.(64 mm); Parts Included - 1/4 in. NPT; Additional Information - Center Back Mount, Glycerin Case Filling, Operating Temperature: 40 to 140 deg F; Manufacturer Series - 21353 Series

Additional Info: Center Back Mount, Glycerin Case Filling, Operating Temperature: 40 to 140 deg F