Menu Search
WIKA INSTRUMENT CORP #9307987

Bourdon Tube Pressure Gauge, Hydraulic, Pressure: 0 to 5000 psi/0 to 345 bar

SKU # 40001398996 Manufacturer Series: 21353 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pressure Calibrator Gauge
Pressure Types: Hydraulic
Range: Pressure: 0 to 5000 psi/0 to 345 bar
Construction: Stainless Steel
Size: OD: 2.5 in.(64mm)
Parts Included: 1/4 in. NPT

Pressure Gauges: Type - Pressure Calibrator Gauge; Pressure Types - Hydraulic; Range - Pressure: 0 to 5000 psi/0 to 345 bar; Construction - Stainless Steel; Size - OD: 2.50 in.(64 mm); Parts Included - 1/4 in. NPT; Additional Information - Center Back Mount, Glycerin Case Filling, Operating Temperature: 40 to 140 deg F; Manufacturer Series - 21353 Series

Additional Info: Center Back Mount, Glycerin Case Filling, Operating Temperature: 40 to 140 deg F