Menu Search
WIKA INSTRUMENT CORP #9607612

Pressure Calibrator Gauge, Hydraulic, Pressure: 0 to 100 psi/0 to 7 bar, Stainless Steel

SKU # 40001300025 Manufacturer Series: 11110 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pressure Calibrator Gauge
Pressure Types: Hydraulic
Range: Pressure: 0 to 100 psi/0 to 7 bar
Construction: Stainless Steel
Size: OD: 2.5 in.(64mm)
Parts Included: 1/4 in. NPT

Pressure Gauges: Type - Pressure Calibrator Gauge; Pressure Types - Hydraulic; Range - Pressure: 0 to 100 psi/0 to 7 bar; Construction - Stainless Steel; Size - OD: 2.50 in.(64 mm); Parts Included - 1/4 in. NPT; Additional Information - Back Mount, Glycerin Case Filling, Operating Temperature: 40 to 140 deg F; Manufacturer Series - 11110 Series

Additional Info: Back Mount, Glycerin Case Filling, Operating Temperature: 40 to 140 deg F