Menu Search
WIKA INSTRUMENT CORP #9424563

Pressure Gauge, 2-1/2 in. Dial, 0 to 30 psi

SKU # 40001300021 Manufacturer Series: 111.10
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bourdon Tube Pressure Gauge
Dial Size: 2-1/2 in.
Connection Position, Size: Bottom, 1/4 NPT
Connection Material: Copper Alloy
Range: 0 to 30 psi
Window: Crystal Clear Plastic, Snap Fitted
Case: Black Steel
Operating Temperature: -20° to +60°C

The model 111 pressure gauges are based on the proven Bourdon tube measuring system. On pressurization, the deflection of the Bourdon tube, proportional to the incident pressure, is transmitted to the movement via a link and indicated. The modular design