Menu Search
BRADY #B30-R6000

Heavy Duty Print Ribbon, 4.330 in. W x 200 ft L, Black, Single Color Label

SKU # 75447321177
Type: Label Printer
Label Type: Single Color
Color: Black
Width: 4.33 in.
Length: 200 ft.

Printer Ribbons: Type - Label Printer; Label Type - Single Color; Color - Black; Width - 4.330 in.; Length - 200 ft