Menu Search
BRADY #R6002

Label Printer Ribbon Thermal Transfer Printer 6000 Series

SKU # 66282055753 Manufacturer Series: 6000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Label Printer
Printer Type: Thermal Transfer Printer
Label Type: Vinyl, Polymide, Polyester
Material: Resin
Color: Black
Width: 3.27 in.
Length: 984 ft.
Package Quantity: 1

Additional Info: Solvent Resistant. Core ID 1 in. Ink side out. Compatible Brady Printers: BBP81, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441