Menu Search
3M #472-1INX36YD

Protection Tape, 1 in. W x 36 yd. L x 10.4 mil T, Vinyl

SKU # 02120003151
Type: Protection Tape
Material: Vinyl
Length: 36 yd.
Width: 1 in.
Color: Black
Thickness: 10.4 mil
Temperature Max: 225°F
Application-Grade: Slicing, Patching, Outdoor Sealing, Protecting and Marking

Our 3M™ Vinyl Tape 472 provides both abrasion resistance and conformability to help solve unique bonding, patching, sealing and sand blast applications that everyday vinyl tapes just can't handle. Coated with an aggressive rubber adhesive, this black vinyl tape is a heavy duty, abrasion resistant solution to a variety of difficult, long-term and outdoor applications.