You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NDC #STRETCH

Film, 3 in. W x 1500 ft L x 80 gauge T

SKU # 62029998846
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stretch Film
Width: 3 in.
Length: 1500 ft.
Thickness: 80 Guage

Protective Film-Sheets: Type - Stretch Film; Size - Width - 3 in.; Size - Length - 1500 ft; Thickness - 80 gauge